Pillow Block Ball Bearing Mounted Units
Mfr # UCPA202 10N
Zoro # G212006705
product price: $46.95
/eaKey Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
2.56 in
Overall Length
2.88 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPA202 10N
Zoro #
G212006705
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2.56 in
Overall Length
2.88 in
Overall Width
1.5 in
Base Width
1.5 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 in
Center Height
1 19/64 in
Bore Diameter
5/8 in
Mounting Bolt Size
3/8"-16
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Item
Pillow Block Ball Bearing Mounted Units
Included Bearing
UC 202 10N
Features
B-Type Seals, Standard Duty, Wide Inner Race Bearing
Mount Type
Tapped Base
System of Measurement
Inch
Description
Pillow Block Ball Bearing Mounted Units, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 5/8 in, Center Height 1 19/64 in, Housing Material Cast Iron, Included Bearing UC 202 10N, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Overall Height 2.56 in, Overall Length 2.88 in, Overall Width 1.5 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.