Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Ball Bearing Mounted Units

  • Mfr # UCPA203-17MM

  • Zoro # G312006650


product price: $56.69
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
65 mm
Overall Width
38 mm
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPA203-17MM
Zoro #
G312006650
UPC #
-
Country of Origin
China

Dimensions

Overall Height
65 mm
Overall Width
38 mm
Overall Length
73 mm
Mount Hole Center-to-Center Length
50.8 mm
Bore Diameter
17 mm
Center Height
33.3 mm
Inner Ring Width
31 mm
Base Width
38 mm
Mounting Bolt Size
3/8"-16

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Item
Pillow Block Ball Bearing Mounted Units
Features
B-Type Seals, Standard Duty, Wide Inner Race Bearing
Included Bearing
UC 203
Mount Type
Tapped Base
System of Measurement
Metric

Description

Pillow Block Ball Bearing Mounted Units, Base Width 38 mm, Bearing Insert Type Ball, Bore Diameter 17 mm, Center Height 33.3 mm, Housing Material Cast Iron, Included Bearing UC 203, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Overall Height 65 mm, Overall Length 73 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.