Zoro Homepage

Pillow Block Ball Bearing Mounted Units

  • Mfr # UCPA205-14

  • Zoro # G212006712


product price: $46.95
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Length
3 in
Housing Material
Cast Iron
Overall Height
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPA205-14
Zoro #
G212006712
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Height
2.81 in
Overall Width
1.5 in
Mount Hole Center-to-Center Length
2 in
Bore Diameter
7/8 in
Base Width
1.5 in
Center Height
1 7/16 in
Inner Ring Width
1.338 in
Mounting Bolt Size
3/8"-16

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Cast Iron
Included Bearing
UC 205-14
System of Measurement
Inch
Features
B-Type Seals, Standard Duty, Wide Inner Race Bearing
Mount Type
Tapped Base

Description

Pillow Block Ball Bearing Mounted Units, Base Width 1.5 in, Bearing Insert Type Ball, Bore Diameter 7/8 in, Center Height 1 7/16 in, Housing Material Cast Iron, Included Bearing UC 205-14, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Overall Height 2.81 in, Overall Length 3 in, Overall Width 1.5 in, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.