Pillow Block Ball Bearing Mounted Units
Mfr # UCPA205-25MM
Zoro # G712006700
product price: $43.25
/eaKey Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Height
71 mm
Overall Length
76 mm
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPA205-25MM
Zoro #
G712006700
UPC #
-
Country of Origin
China
Dimensions
Overall Height
71 mm
Overall Length
76 mm
Overall Width
38 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
50.8 mm
Center Height
36.5 mm
Inner Ring Width
34 mm
Base Width
38 mm
Mounting Bolt Size
3/8"-16
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Item
Pillow Block Ball Bearing Mounted Units
System of Measurement
Metric
Included Bearing
UC 205
Features
B-Type Seals, Standard Duty, Wide Inner Race Bearing
Mount Type
Tapped Base
Description
Pillow Block Ball Bearing Mounted Units, Base Width 38 mm, Bearing Insert Type Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Housing Material Cast Iron, Included Bearing UC 205, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Overall Height 71 mm, Overall Length 76 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.