Pillow Block Ball Bearing Unit, 1.125 in Bore, Nickel Plated Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCNPP206-18
- Zoro # G211357808
product price:Â
$
67.75
/ea
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1.125 in
Closure
Double Sealed
Overall Width
44 mm
Maximum Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCNPP206-18
- Zoro #
- G211357808
- UPC #
- 80067570099
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Closure
- Double Sealed
- Maximum Temperature
- 250 Degrees F
- Finish
- Black Oxide
- Standards
- AFBMA
- Features
- Standard Duty; Relubricatable
- Lubricant Material
- H1 Food Grade Grease
Dimensions
- Bore Diameter
- 1.125 in
- Overall Width
- 44 mm
Description
Pillow Block Ball Bearing Mounted Unit, 1.125 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.