Shop IPTCI
See all product information
Create Account
Pillow Block Ball Bearing Unit, 2 in Bore, Nickel Plated Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCNPP210-32
- Zoro # G211358737
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6-1/4 in
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP210-32
- Zoro #
- G211358737
- UPC #
- 80067573926
- Country of Origin
- China
- Item
- Set Screw
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Seal Type
- B Seal
- Finish
- Nickel Plated
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6-1/4 in
- Overall Length
- 8 in
- Overall Width
- 2-1/4 in
- Overall Height
- 4-33/64 in
- Base Width
- 2-1/4 in
Description
Pillow Block Ball Bearing Mounted Unit, 2 in Bore, Nickel Plated Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.