Pillow Block Ball Bearing Unit, 25 mm Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals

  • Mfr # SUCSP205-25MML3

  • Zoro # G111359063


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
105 mm
Overall Width
38 mm
Dynamic Radial Load Capacity
2670 lb
Overall Length
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCSP205-25MML3
Zoro #
G111359063
UPC #
80067572835
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Length
105 mm
Overall Width
38 mm
Overall Length
140 mm
Overall Height
72 mm
Base Width
38 mm
Bore Diameter
25 mm

Details

Shaft Locking Type
Set Screw
Dynamic Radial Load Capacity
2670 lb
Seal Type
Triple Lip Seal
Housing Material
Stainless Steel
Maximum Temperature
250 deg F
Item
Set Screw

Description

Pillow Block Ball Bearing Mounted Unit, 25 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.