Zoro Homepage

Pillow Block Bearing, 102 mm L

  • Mfr # SUCSPA206-30MM IP69K

  • Zoro # G415628469


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Width
38 mm
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA206-30MM IP69K
Zoro #
G415628469
UPC #
-
Country of Origin
China

Dimensions

Overall Width
38 mm
Overall Length
102 mm
Overall Height
86 mm
Mount Hole Center-to-Center Length
76.2 mm
Center Height
42.9 mm
Inner Ring Width
38.1 mm
Bore Diameter
30 mm
Mount Hole Size
7/16"-14
Mounting Bolt Size
7/16"-14

Details

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Maximum Speed
3,400 RPM Grease
Included Bearing
Ball
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
System of Measurement
Metric
Mount Type
Tapped Base
Number of Mount Holes
2
Self Lubricating Bearing
No
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.9 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 86 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.