Zoro Homepage

Pillow Block Bearing, 102 mm L

  • Mfr # SUCTPA206-30MM IP69K

  • Zoro # G415628452


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Height
84 mm
Overall Length
102 mm
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA206-30MM IP69K
Zoro #
G415628452
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 mm
Overall Length
102 mm
Overall Width
43 mm
Center Height
42.9 mm
Mounting Bolt Size
7/16"-14
Mount Hole Size
7/16"-14
Mount Hole Center-to-Center Length
76.2 mm
Inner Ring Width
38.1 mm
Bore Diameter
30 mm

Details

Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Standards
AFBMA
Housing Material
Polymer
Shaft Locking Type
Set Screws
Included Bearing
Ball
Maximum Speed
5,850 RPM Grease
Mount Type
Tapped Base
System of Measurement
Metric
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Seal Material
Silicone Rubber
Bore Type
Cylindrical
Self Lubricating Bearing
No
Expansion Type
Fixed
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.9 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 84 mm, Overall Length 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.