Zoro Homepage

Pillow Block Bearing, 108 mm L

  • Mfr # SUCSPA207-35MM IP69K

  • Zoro # G815628458


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108 mm
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Overall Width
48 mm
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-35MM IP69K
Zoro #
G815628458
UPC #
-
Country of Origin
China

Dimensions

Overall Length
108 mm
Overall Width
48 mm
Overall Height
95 mm
Inner Ring Width
42.9 mm
Mount Hole Center-to-Center Length
82.6 mm
Center Height
47.6 mm
Mount Hole Size
1/2"-13
Bore Diameter
35 mm
Mounting Bolt Size
1/2"-13

Details

Item
Pillow Block Bearing
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Set Screw
Shaft Locking Type
Set Screws
Standards
AFBMA
Bore Type
Cylindrical
Maximum Speed
3,400 RPM Grease
Expansion Type
Fixed
Self Lubricating Bearing
No
System of Measurement
Metric
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Mount Type
Tapped Base
Included Bearing
Ball

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.6 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.