Zoro Homepage

Pillow Block Bearing, 108 mm L

  • Mfr # SUCSPA207-35MM

  • Zoro # G315628446


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Standards
AFBMA
Bearing Insert Type
Ball
Housing Material
Stainless Steel
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-35MM
Zoro #
G315628446
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 mm
Overall Height
95 mm
Overall Length
108 mm
Inner Ring Width
42.9 mm
Bore Diameter
35 mm
Mount Hole Size
1/2"-13
Center Height
47.6 mm
Mount Hole Center-to-Center Length
82.6 mm
Mounting Bolt Size
1/2"-13

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.