Zoro Homepage

Pillow Block Bearing, 110 mm L

  • Mfr # SUCTPA207-35MM IP69K

  • Zoro # G815628472


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Overall Height
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA207-35MM IP69K
Zoro #
G815628472
UPC #
-
Country of Origin
China

Dimensions

Overall Height
95 mm
Overall Width
48 mm
Overall Length
110 mm
Bore Diameter
35 mm
Inner Ring Width
42.9 mm
Mount Hole Center-to-Center Length
82.6 mm
Mounting Bolt Size
1/2"-13
Mount Hole Size
1/2"-13
Center Height
47.6 mm

Details

Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Standards
AFBMA
Number of Mount Holes
2
Maximum Speed
5,850 RPM Grease
Expansion Type
Fixed
Mount Type
Tapped Base
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
System of Measurement
Metric

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.6 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 95 mm, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.