Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 120 mm L

  • Mfr # SUCTPA208-40MM

  • Zoro # G815628397


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Overall Height
101 mm
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Overall Length
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA208-40MM
Zoro #
G815628397
UPC #
-
Country of Origin
China

Dimensions

Overall Height
101 mm
Overall Length
120 mm
Overall Width
48 mm
Inner Ring Width
49.2 mm
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
88.9 mm
Mounting Bolt Size
1/2"-13
Center Height
49.2 mm
Mount Hole Size
1/2"-13

Details

Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base
Maximum Speed
5,850 RPM Grease
System of Measurement
Metric
Expansion Type
Fixed
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 101 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.