Zoro Homepage

Pillow Block Bearing, 127 mm L

  • Mfr # SUCSPA209-45MM IP69K

  • Zoro # G515628437


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Housing Material
Stainless Steel
Overall Height
108 mm
Bearing Insert Type
Ball
Overall Length
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA209-45MM IP69K
Zoro #
G515628437
UPC #
-
Country of Origin
China

Dimensions

Overall Height
108 mm
Overall Length
127 mm
Overall Width
51 mm
Mount Hole Center-to-Center Length
95.3 mm
Inner Ring Width
49.2 mm
Bore Diameter
45 mm
Mount Hole Size
1/2"-13
Mounting Bolt Size
1/2"-13
Center Height
54 mm

Details

Standards
AFBMA
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Maximum Speed
340 RPM
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
System of Measurement
Metric
Included Bearing
Ball
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 54 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 95.3 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 108 mm, Overall Length 127 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.