Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 127 mm L

  • Mfr # SUCSPA209-45MM

  • Zoro # G815628441


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Overall Height
108 mm
Standards
AFBMA
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA209-45MM
Zoro #
G815628441
UPC #
-
Country of Origin
China

Dimensions

Overall Height
108 mm
Overall Width
51 mm
Overall Length
127 mm
Mounting Bolt Size
1/2"-13
Bore Diameter
45 mm
Mount Hole Size
1/2"-13
Center Height
54 mm
Inner Ring Width
49.2 mm
Mount Hole Center-to-Center Length
95.3 mm

Details

Standards
AFBMA
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Includes
Set Screw
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Maximum Speed
340 RPM
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Mount Type
Tapped Base
Seal Material
Silicone Rubber
Closure
Double Sealed
System of Measurement
Metric
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Included Bearing
Ball

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 95.3 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.