Zoro Homepage

Pillow Block Bearing, 127 mm L

  • Mfr # SUCTP204-20MM

  • Zoro # G215628058


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Overall Length
127 mm
Overall Width
38 mm
Standards
AFBMA
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP204-20MM
Zoro #
G215628058
UPC #
-
Country of Origin
China

Dimensions

Overall Length
127 mm
Overall Width
38 mm
Overall Height
66 mm
Mount Hole Center-to-Center Length
95 mm
Base Height
14 mm
Bore Diameter
20 mm
Center Height
33.3 mm
Mount Hole Size
11 mm x 14 mm
Mounting Bolt Size
M10
Base Width
38 mm

Description

Pillow Block Bearing, Base Height 14 mm, Base Width 38 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 66 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.