Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 139 mm L

  • Mfr # SUCSP205-25MM IP69K

  • Zoro # G915627894


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Shaft Locking Type
Set Screws
Overall Length
139 mm
Overall Height
70 mm
Overall Width
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP205-25MM IP69K
Zoro #
G915627894
UPC #
-
Country of Origin
China

Dimensions

Overall Length
139 mm
Overall Height
70 mm
Overall Width
38 mm
Mount Hole Center-to-Center Length
105 mm
Mounting Bolt Size
M10
Base Height
16 mm
Base Width
38 mm
Bore Diameter
25 mm
Mount Hole Size
13 mm x 17 mm
Center Height
36.5 mm

Details

Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Standards
AFBMA
Housing Material
Stainless Steel
Maximum Temperature
210 Degrees F
Maximum Speed
525 RPM Grease
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Bore Type
Cylindrical
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Self Lubricating Bearing
No
System of Measurement
Metric

Description

Pillow Block Bearing, Base Height 16 mm, Base Width 38 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.