Zoro Homepage

Pillow Block Bearing, 140 mm L

  • Mfr # SUCSPA210-50MM IP69K

  • Zoro # G815628465


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Overall Width
51 mm
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Type
Ball
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA210-50MM IP69K
Zoro #
G815628465
UPC #
-
Country of Origin
China

Dimensions

Overall Width
51 mm
Overall Height
117 mm
Overall Length
140 mm
Bore Diameter
50 mm
Inner Ring Width
51.6 mm
Mount Hole Center-to-Center Length
101.6 mm
Mounting Bolt Size
5/8"-11
Mount Hole Size
5/8"-11
Center Height
57.2 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Type
Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Self Lubricating Bearing
No
Maximum Speed
330 RPM
Number of Mount Holes
2
Lubricant Material
H-1 Grease
System of Measurement
Metric
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base
Expansion Type
Fixed

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.2 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 101.6 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 117 mm, Overall Length 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.