Zoro Homepage

Pillow Block Bearing, 140 mm L

  • Mfr # SUCSPA210-50MM

  • Zoro # G315628385


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Housing Material
Stainless Steel
Standards
AFBMA
Overall Height
117 mm
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA210-50MM
Zoro #
G315628385
UPC #
-
Country of Origin
China

Dimensions

Overall Height
117 mm
Overall Length
140 mm
Overall Width
51 mm
Mount Hole Size
5/8"-11
Mount Hole Center-to-Center Length
101.6 mm
Inner Ring Width
51.6 mm
Center Height
57.2 mm
Bore Diameter
50 mm
Mounting Bolt Size
5/8"-11

Details

Bearing Insert Type
Ball
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Standards
AFBMA
Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Maximum Speed
330 RPM
Mount Type
Tapped Base
Number of Mount Holes
2
Bore Type
Cylindrical
Closure
Double Sealed
Included Bearing
Ball
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
System of Measurement
Metric
Lubricant Material
H-1 Grease

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 101.6 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 117 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.