Zoro Homepage

Pillow Block Bearing, 140 mm L

  • Mfr # SUCTP205-25MM IP69K

  • Zoro # G315628088


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Includes
Set Screw
Overall Length
140 mm
Overall Height
71 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP205-25MM IP69K
Zoro #
G315628088
UPC #
-
Country of Origin
China

Dimensions

Overall Length
140 mm
Overall Height
71 mm
Overall Width
38 mm
Mount Hole Size
11 mm x 14 mm
Base Height
14 mm
Mounting Bolt Size
M10
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
105 mm
Center Height
36.5 mm
Base Width
38 mm

Details

Housing Material
Polymer
Includes
Set Screw
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Maximum Speed
585 RPM
Lubricant Material
H-1 Grease
Expansion Type
Fixed
Included Bearing
Ball
Self Lubricating Bearing
No
System of Measurement
Metric

Description

Pillow Block Bearing, Base Height 14 mm, Base Width 38 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 71 mm, Overall Length 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.