Zoro Homepage

Pillow Block Bearing, 163 mm L

  • Mfr # SUCSP206-30MM IP69K

  • Zoro # G415627875


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP206-30MM IP69K
Zoro #
G415627875
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47 mm
Overall Length
163 mm
Overall Height
84 mm
Base Width
47 mm
Bore Diameter
30 mm
Center Height
42.9 mm
Mounting Bolt Size
M14
Mount Hole Center-to-Center Length
121 mm
Base Height
18 mm
Mount Hole Size
14 mm x 21 mm

Details

Includes
Set Screw
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Housing Material
Stainless Steel
Standards
AFBMA
Bore Type
Cylindrical
System of Measurement
Metric
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Maximum Speed
450 RPM Grease
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Base Height 18 mm, Base Width 47 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.9 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 84 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.