Zoro Homepage

Pillow Block Bearing, 163 mm L

  • Mfr # SUCTP206-30 MM

  • Zoro # G415627837


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Length
163 mm
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP206-30 MM
Zoro #
G415627837
UPC #
-
Country of Origin
China

Dimensions

Overall Length
163 mm
Overall Height
84 mm
Overall Width
46 mm
Mount Hole Size
14 mm x 18 mm
Center Height
42.9 mm
Base Width
46 mm
Base Height
18 mm
Bore Diameter
30 mm
Mounting Bolt Size
M14
Mount Hole Center-to-Center Length
119 mm

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Item
Pillow Block Bearing
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Bore Type
Cylindrical
Included Bearing
Ball
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Maximum Speed
500 RPM
Number of Mount Holes
2
Closure
Double Sealed
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Base Height 18 mm, Base Width 46 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 119 mm, Number of Mount Holes 2, Overall Height 84 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.