Zoro Homepage

Pillow Block Bearing, 163 mm L

  • Mfr # SUCTP206-30MM IP69K

  • Zoro # G715627889


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Overall Length
163 mm
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP206-30MM IP69K
Zoro #
G715627889
UPC #
-
Country of Origin
China

Dimensions

Overall Length
163 mm
Overall Width
46 mm
Overall Height
84 mm
Mount Hole Center-to-Center Length
119 mm
Center Height
42.9 mm
Mounting Bolt Size
M14
Base Height
18 mm
Mount Hole Size
14 mm x 18 mm
Bore Diameter
30 mm
Base Width
46 mm

Details

Item
Pillow Block Bearing
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Polymer
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Number of Mount Holes
2
Maximum Speed
450 RPM
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Seal Material
Silicone Rubber
System of Measurement
Metric
Maximum Temperature
210 Degrees F
Included Bearing
Ball

Description

Pillow Block Bearing, Base Height 18 mm, Base Width 46 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.9 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 119 mm, Number of Mount Holes 2, Overall Height 84 mm, Overall Length 163 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.