Zoro Homepage

Pillow Block Bearing, 166 mm L

  • Mfr # SUCSP207-35MM IP69K

  • Zoro # G015627930


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Height
94 mm
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Width
48 mm
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP207-35MM IP69K
Zoro #
G015627930
UPC #
-
Country of Origin
China

Dimensions

Overall Height
94 mm
Overall Width
48 mm
Overall Length
166 mm
Mount Hole Size
14 mm x 22 mm
Base Height
19 mm
Bore Diameter
35 mm
Mounting Bolt Size
M14
Mount Hole Center-to-Center Length
127 mm
Center Height
47.6 mm
Base Width
48 mm

Details

Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Bore Type
Cylindrical
Seal Material
Silicone Rubber
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Included Bearing
Ball
Maximum Speed
430 RPM Grease
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 19 mm, Base Width 48 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.6 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.