Zoro Homepage

Pillow Block Bearing, 168 mm L

  • Mfr # SUCTP207-35MM IP69K

  • Zoro # G415627943


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Height
94 mm
Housing Material
Polymer
Standards
AFBMA
Overall Width
48 mm
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP207-35MM IP69K
Zoro #
G415627943
UPC #
-
Country of Origin
China

Dimensions

Overall Height
94 mm
Overall Width
48 mm
Overall Length
168 mm
Mounting Bolt Size
M14
Mount Hole Size
14 mm x 18 mm
Mount Hole Center-to-Center Length
127 mm
Center Height
47.6 mm
Base Width
48 mm
Base Height
18 mm
Bore Diameter
35 mm

Details

Housing Material
Polymer
Standards
AFBMA
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Self Lubricating Bearing
No
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Maximum Speed
430 RPM
Included Bearing
Ball
Expansion Type
Fixed

Description

Pillow Block Bearing, Base Height 18 mm, Base Width 48 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.6 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 168 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.