Zoro Homepage

Pillow Block Bearing, 168 mm L

  • Mfr # SUCTP207-35MM

  • Zoro # G415627936


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Overall Length
168 mm
Overall Height
94 mm
Overall Width
48 mm
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP207-35MM
Zoro #
G415627936
UPC #
-
Country of Origin
China

Dimensions

Overall Length
168 mm
Overall Height
94 mm
Overall Width
48 mm
Mount Hole Center-to-Center Length
127 mm
Base Height
18 mm
Bore Diameter
35 mm
Base Width
48 mm
Center Height
47.6 mm
Mounting Bolt Size
M14
Mount Hole Size
14 mm x 18 mm

Description

Pillow Block Bearing, Base Height 18 mm, Base Width 48 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.