Zoro Homepage

Pillow Block Bearing, 184 mm L

  • Mfr # SUCTP208-40MM IP69K

  • Zoro # G015627848


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
184 mm
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP208-40MM IP69K
Zoro #
G015627848
UPC #
-
Country of Origin
China

Dimensions

Overall Length
184 mm
Overall Height
99 mm
Overall Width
54 mm
Bore Diameter
40 mm
Base Width
54 mm
Base Height
20 mm
Center Height
49.2 mm
Mounting Bolt Size
M14
Mount Hole Size
14 mm x 18 mm
Mount Hole Center-to-Center Length
137 mm

Details

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Housing Material
Polymer
Standards
AFBMA
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber
System of Measurement
Metric
Included Bearing
Ball
Maximum Speed
375 RPM
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Number of Mount Holes
2

Description

Pillow Block Bearing, Base Height 20 mm, Base Width 54 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 99 mm, Overall Length 184 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.