Zoro Homepage

Pillow Block Bearing, 184 mm L

  • Mfr # SUCTP208-40MM

  • Zoro # G815627871


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Width
54 mm
Includes
Set Screw
Overall Height
99 mm
Overall Length
184 mm
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP208-40MM
Zoro #
G815627871
UPC #
-
Country of Origin
China

Dimensions

Overall Width
54 mm
Overall Height
99 mm
Overall Length
184 mm
Mounting Bolt Size
M14
Base Width
54 mm
Center Height
49.2 mm
Mount Hole Center-to-Center Length
137 mm
Base Height
20 mm
Mount Hole Size
14 mm x 18 mm
Bore Diameter
40 mm

Description

Pillow Block Bearing, Base Height 20 mm, Base Width 54 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.