Zoro Homepage

Pillow Block Bearing, 203 mm L

  • Mfr # SUCSP210-50MM IP69K

  • Zoro # G015627831


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Includes
Set Screw
Overall Length
203 mm
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP210-50MM IP69K
Zoro #
G015627831
UPC #
-
Country of Origin
China

Dimensions

Overall Length
203 mm
Overall Height
114 mm
Overall Width
59 mm
Base Width
59 mm
Center Height
57.2 mm
Bore Diameter
50 mm
Mounting Bolt Size
M16
Mount Hole Center-to-Center Length
159 mm
Mount Hole Size
18 mm x 24 mm
Base Height
22 mm

Details

Standards
AFBMA
Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Maximum Speed
3,400 RPM Grease
Seal Material
Silicone Rubber
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Expansion Type
Fixed
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 22 mm, Base Width 59 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.2 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 114 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.