Zoro Homepage

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCSPA201-8 IP69K

  • Zoro # G515628574


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Overall Length
2.875 in
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA201-8 IP69K
Zoro #
G515628574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.875 in
Overall Width
1.5 in
Overall Height
2.562 in
Mount Hole Size
3/8"-16
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
3/8"-16
Bore Diameter
1/2 in
Center Height
1 5/16 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.22 in

Details

Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Housing Material
Stainless Steel
Standards
AFBMA
Seal Material
Silicone Rubber
Expansion Type
Fixed
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Maximum Speed
3,400 RPM Grease
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
System of Measurement
Inch
Included Bearing
Ball
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.