Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCSPA202-10 IP69K

  • Zoro # G615628498


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Overall Width
1.5 in
Housing Material
Stainless Steel
Includes
Set Screw
Overall Height
2.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA202-10 IP69K
Zoro #
G615628498
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.562 in
Overall Length
2.875 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
3/8"-16
Mount Hole Size
3/8"-16
Bore Diameter
5/8 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 5/16 in

Details

Bearing Insert Type
Ball
Housing Material
Stainless Steel
Includes
Set Screw
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Maximum Speed
3,400 RPM Grease
System of Measurement
Inch
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Included Bearing
Ball
Number of Mount Holes
2
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.