Zoro Homepage

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCSPA204-12 IP69K

  • Zoro # G315628576


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Overall Width
1.5 in
Overall Height
2.562 in
Bearing Insert Material
Stainless Steel
Overall Length
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA204-12 IP69K
Zoro #
G315628576
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.562 in
Overall Length
2.875 in
Mounting Bolt Size
3/8"-16
Mount Hole Size
3/8"-16
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 in
Center Height
1 5/16 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
3/4 in

Details

Standards
AFBMA
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Includes
Set Screw
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Included Bearing
Ball
System of Measurement
Inch
Mount Type
Tapped Base
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Bore Type
Cylindrical
Seal Material
Silicone Rubber
Maximum Speed
3,400 RPM Grease
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.