Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCSPA204-12

  • Zoro # G215628508


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Includes
Set Screw
Overall Width
1.5 in
Overall Height
2.562 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA204-12
Zoro #
G215628508
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.562 in
Overall Length
2.875 in
Center Height
1 5/16 in
Mounting Bolt Size
3/8"-16
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
3/4 in
Inner Ring Width
1.22 in
Mount Hole Size
3/8"-16
Mount Hole Center-to-Center Length
2 in

Details

Standards
AFBMA
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Maximum Speed
3,400 RPM Grease
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Included Bearing
Ball
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Mount Type
Tapped Base
Closure
Double Sealed
Bore Type
Cylindrical
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.