Zoro Homepage

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCTPA201-8 IP69K

  • Zoro # G415627820


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Bearing Insert Material
Stainless Steel
Overall Height
2.593 in
Standards
AFBMA
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA201-8 IP69K
Zoro #
G415627820
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.593 in
Overall Length
2.875 in
Overall Width
1.375 in
Mounting Bolt Size
3/8"-16
Mount Hole Center-to-Center Length
2 in
Bore Diameter
1/2 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 5/16 in
Mount Hole Size
3/8"-16

Details

Includes
Set Screw
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Housing Material
Polymer
System of Measurement
Inch
Lubricant Material
H-1 Grease
Maximum Speed
6,500 RPM
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Mount Type
Tapped Base
Bore Type
Cylindrical

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in, Overall Length 2.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.