Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCTPA201-8

  • Zoro # G315627883


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Overall Length
2.875 in
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA201-8
Zoro #
G315627883
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.875 in
Overall Width
1.375 in
Overall Height
2.593 in
Center Height
1 5/16 in
Mount Hole Size
3/8"-16
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1/2 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
3/8"-16

Details

Housing Material
Polymer
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Includes
Set Screw
Shaft Locking Type
Set Screws
System of Measurement
Inch
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Closure
Double Sealed
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
Maximum Speed
6,500 RPM
Bore Type
Cylindrical
Self Lubricating Bearing
No
Included Bearing
Ball
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.