Zoro Homepage

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCTPA202-10 IP69K

  • Zoro # G815628564


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.375 in
Housing Material
Polymer
Overall Height
2.593 in
Overall Length
2.875 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA202-10 IP69K
Zoro #
G815628564
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.375 in
Overall Height
2.593 in
Overall Length
2.875 in
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.22 in
Mounting Bolt Size
3/8"-16
Bore Diameter
5/8 in
Mount Hole Size
3/8"-16
Center Height
1 5/16 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Pillow Block Bearing
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Resistance Properties
Corrosion Resistant
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
Maximum Speed
6,500 RPM
Included Bearing
Ball
System of Measurement
Inch
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Number of Mount Holes
2
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in, Overall Length 2.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.