Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCTPA204-12 IP69K

  • Zoro # G115628486


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Overall Height
2.593 in
Overall Width
1.375 in
Shaft Locking Type
Set Screws
Overall Length
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA204-12 IP69K
Zoro #
G115628486
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.593 in
Overall Width
1.375 in
Overall Length
2.875 in
Center Height
1 5/16 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 in
Mount Hole Size
3/8"-16
Bore Diameter
3/4 in
Mounting Bolt Size
3/8"-16
Bore Diameter Tolerance
+/-0.0005 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Standards
AFBMA
Mount Type
Tapped Base
Expansion Type
Fixed
Included Bearing
Ball
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Seal Material
Silicone Rubber
Maximum Speed
585 RPM
Bore Type
Cylindrical

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in, Overall Length 2.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.