Zoro Homepage

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCTPA204-12

  • Zoro # G715628541


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Includes
Set Screw
Housing Material
Polymer
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA204-12
Zoro #
G715628541
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.875 in
Overall Height
2.593 in
Overall Width
1.375 in
Mounting Bolt Size
3/8"-16
Center Height
1 5/16 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Size
3/8"-16
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.22 in

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.