Zoro Homepage

Pillow Block Bearing, 3 in L

  • Mfr # SUCSPA205-16

  • Zoro # G915628549


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Overall Width
1.5 in
Overall Length
3 in
Overall Height
2.562 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA205-16
Zoro #
G915628549
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Length
3 in
Overall Height
2.562 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.338 in
Mount Hole Center-to-Center Length
2 in
Bore Diameter
1 in
Mount Hole Size
3/8"-16
Center Height
1 7/16 in
Mounting Bolt Size
3/8"-16

Details

Includes
Set Screw
Standards
AFBMA
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
System of Measurement
Inch
Bore Type
Cylindrical
Seal Material
Silicone Rubber
Expansion Type
Fixed
Mount Type
Tapped Base
Closure
Double Sealed
Maximum Speed
3,400 RPM Grease
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.