Zoro Homepage

Pillow Block Bearing, 3 in L

  • Mfr # SUCTPA205-16 IP69K

  • Zoro # G115628554


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.562 in
Bearing Insert Material
Stainless Steel
Overall Height
2.906 in
Includes
Set Screw
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA205-16 IP69K
Zoro #
G115628554
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.562 in
Overall Height
2.906 in
Overall Length
3 in
Center Height
1 7/16 in
Mount Hole Size
3/8"-16
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.338 in
Mounting Bolt Size
3/8"-16
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Housing Material
Polymer
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
Maximum Speed
5,850 RPM Grease
System of Measurement
Inch
Bore Type
Cylindrical
Number of Mount Holes
2
Included Bearing
Ball
Seal Material
Silicone Rubber
Lubricant Material
H-1 Grease
Expansion Type
Fixed
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.906 in, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.