Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 3 in L

  • Mfr # SUCTPA205-16

  • Zoro # G515628505


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Overall Width
1.562 in
Overall Length
3 in
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA205-16
Zoro #
G515628505
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.562 in
Overall Length
3 in
Overall Height
2.906 in
Mount Hole Center-to-Center Length
2 in
Center Height
1 7/16 in
Mount Hole Size
3/8"-16
Inner Ring Width
1.338 in
Mounting Bolt Size
3/8"-16
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 in

Details

Standards
AFBMA
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Includes
Set Screw
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Bore Type
Cylindrical
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Mount Type
Tapped Base
Lubricant Material
H-1 Grease
Maximum Speed
5,850 RPM Grease
Closure
Double Sealed
Self Lubricating Bearing
No
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Included Bearing
Ball
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.906 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.