Zoro Homepage

Pillow Block Bearing, 4 in L

  • Mfr # SUCSPA206-18 IP69K

  • Zoro # G515628390


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Shaft Locking Type
Set Screws
Overall Height
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA206-18 IP69K
Zoro #
G515628390
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.375 in
Overall Length
4 in
Overall Width
1.5 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
7/16"-14
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
1 1/8 in
Mount Hole Size
7/16"-14
Center Height
1 11/16 in

Details

Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Seal Material
Silicone Rubber
System of Measurement
Inch
Maximum Speed
3,400 RPM Grease
Bore Type
Cylindrical
Mount Type
Tapped Base
Expansion Type
Fixed
Included Bearing
Ball
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.