Zoro Homepage

Pillow Block Bearing, 4 in L

  • Mfr # SUCSPA206-19 IP69K

  • Zoro # G915628464


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.375 in
Standards
AFBMA
Overall Width
1.5 in
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA206-19 IP69K
Zoro #
G915628464
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.375 in
Overall Width
1.5 in
Overall Length
4 in
Mount Hole Center-to-Center Length
3 in
Inner Ring Width
1.5 in
Mount Hole Size
7/16"-14
Bore Diameter
1 3/16 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
7/16"-14
Center Height
1 11/16 in

Details

Standards
AFBMA
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Housing Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Self Lubricating Bearing
No
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Speed
3,400 RPM Grease
Included Bearing
Ball
Mount Type
Tapped Base
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.