Zoro Homepage

Pillow Block Bearing, 4 in L

  • Mfr # SUCSPA206-20 IP69K

  • Zoro # G315628439


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Includes
Set Screw
Overall Height
3.375 in
Overall Width
1.5 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA206-20 IP69K
Zoro #
G315628439
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.375 in
Overall Width
1.5 in
Overall Length
4 in
Center Height
1 11/16 in
Inner Ring Width
1.5 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
7/16"-14
Mount Hole Size
7/16"-14
Mount Hole Center-to-Center Length
3 in

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.