Zoro Homepage

Pillow Block Bearing, 4 in L

  • Mfr # SUCTPA206-18 IP69K

  • Zoro # G515628420


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Overall Height
3.312 in
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA206-18 IP69K
Zoro #
G515628420
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.312 in
Overall Width
1.687 in
Overall Length
4 in
Inner Ring Width
1.5 in
Mounting Bolt Size
7/16"-14
Bore Diameter
1 1/8 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 11/16 in
Mount Hole Size
7/16"-14
Mount Hole Center-to-Center Length
3 in

Details

Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Housing Material
Polymer
Includes
Set Screw
Shaft Locking Type
Set Screws
Standards
AFBMA
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Maximum Speed
5,850 RPM Grease
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Self Lubricating Bearing
No
Seal Material
Silicone Rubber
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Included Bearing
Ball
System of Measurement
Inch

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.