Zoro Homepage

Pillow Block Bearing, 4 in L

  • Mfr # SUCTPA206-19 IP69K

  • Zoro # G815628380


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Overall Height
3.312 in
Overall Length
4 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA206-19 IP69K
Zoro #
G815628380
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.312 in
Overall Length
4 in
Overall Width
1.687 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
3 in
Inner Ring Width
1.5 in
Mount Hole Size
7/16"-14
Center Height
1 11/16 in
Mounting Bolt Size
7/16"-14
Bore Diameter Tolerance
+/-0.0005 in

Details

Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Standards
AFBMA
Shaft Locking Type
Set Screws
Includes
Set Screw
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Self Lubricating Bearing
No
Mount Type
Tapped Base
Included Bearing
Ball
Maximum Speed
5,850 RPM Grease
Minimum Temperature
-10 Degrees F
Seal Material
Silicone Rubber
Lubricant Material
H-1 Grease
System of Measurement
Inch
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.