Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 4.25 in L

  • Mfr # SUCSPA207-21

  • Zoro # G815628489


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Overall Height
3.75 in
Bearing Insert Type
Ball
Overall Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-21
Zoro #
G815628489
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Length
4.25 in
Overall Width
1.875 in
Bore Diameter
1 5/16 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
1/2"-13
Inner Ring Width
1.689 in
Center Height
1 7/8 in
Mount Hole Size
1/2"-13

Details

Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Includes
Set Screw
Standards
AFBMA
Bore Type
Cylindrical
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Included Bearing
Ball
Seal Material
Silicone Rubber
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Mount Type
Tapped Base
Maximum Speed
3,400 RPM Grease
Closure
Double Sealed
Maximum Temperature
210 Degrees F
System of Measurement
Inch

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.