Zoro Homepage

Pillow Block Bearing, 4.25 in L

  • Mfr # SUCSPA207-22

  • Zoro # G215628492


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.875 in
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-22
Zoro #
G215628492
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.875 in
Overall Height
3.75 in
Overall Length
4.25 in
Mounting Bolt Size
1/2"-13
Bore Diameter
1 3/8 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 7/8 in
Mount Hole Size
1/2"-13
Mount Hole Center-to-Center Length
3 1/4 in
Inner Ring Width
1.689 in

Details

Item
Pillow Block Bearing
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
System of Measurement
Inch
Included Bearing
Ball
Lubricant Material
H-1 Grease
Expansion Type
Fixed
Seal Material
Silicone Rubber
Bore Type
Cylindrical
Maximum Speed
3,400 RPM Grease
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Mount Type
Tapped Base
Number of Mount Holes
2
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.