Zoro Homepage

Pillow Block Bearing, 4.25 in L

  • Mfr # SUCSPA207-23 IP69K

  • Zoro # G915628419


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75 in
Overall Length
4.25 in
Bearing Insert Material
Stainless Steel
Overall Width
1.875 in
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-23 IP69K
Zoro #
G915628419
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Length
4.25 in
Overall Width
1.875 in
Inner Ring Width
1.689 in
Center Height
1 7/8 in
Mount Hole Size
1/2"-13
Mounting Bolt Size
1/2"-13
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
3 1/4 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Standards
AFBMA
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Speed
3,400 RPM Grease
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
System of Measurement
Inch
Mount Type
Tapped Base

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.