Zoro Homepage

Pillow Block Bearing, 4.25 in L

  • Mfr # SUCSPA207-23

  • Zoro # G015628388


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75 in
Includes
Set Screw
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Overall Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-23
Zoro #
G015628388
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Width
1.875 in
Overall Length
4.25 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2"-13
Bore Diameter
1 7/16 in
Inner Ring Width
1.689 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Size
1/2"-13
Mount Hole Center-to-Center Length
3 1/4 in

Details

Includes
Set Screw
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Maximum Speed
3,400 RPM Grease
Bore Type
Cylindrical
Mount Type
Tapped Base
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Closure
Double Sealed
System of Measurement
Inch
Included Bearing
Ball
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Expansion Type
Fixed

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.